Beli baju kerja safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Mulai

    Rp24.999.900

    AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    atribut:
    • AS ONE Part Number: 1-8990-11
    • Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
    • Dimensions (mm): 115×230×253
    • Material: [Sieve part] stainless steel
    • Power Supply (V): 100 (AC) (adapter 1.8m)
    • Body Material: Zinc die-cast baked finish
    • Fit: Sieve; 75mm x 3-5 steps
    • Mass (kg): 3 (when 5 sieves are installed)
    • Motor: DC brush motor
    • Number of Revolutions (rpm): 1000-2500
    • Specification: horizontal rotation
  2. IMJ Working Wear Suit Black
    29%
    Mulai

    Rp169.900

    IMJ Working Wear Suit Black
    Deskripsi:
    Working wear suit with scotlight.
    atribut:
    • Material: American Drill
    • Color: Black
  3. 3M Double-Sided Adhesive Tape High Strength (Double Tape/ Isolasi Bolak Balik)
    Mulai

    Rp299.900

    3M Double-Sided Adhesive Tape High Strength (Double Tape/ Isolasi Bolak Balik)
    atribut:
    • Environment: Indoor and Outdoor
    • Foam Cell Type: Closed
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Sub Brand: VHB
    • Tape Adhesive Format: Double-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foam
    • Tape Brand: 3M
  4. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  5. BGR Test Sieve (Ayakan Uji)
    Mulai

    Rp299.900

    BGR Test Sieve (Ayakan Uji)
    Deskripsi:
    Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
  6. BioBase Sieve Shaker Seed (Mesin Pengayak Uji)
    Mulai

    Rp33.999.900

    BioBase Sieve Shaker Seed (Mesin Pengayak Uji)
    Deskripsi:
    BK-TS200 lab test sieve is suitable for particles distribution analysis. It is primarily used to determine particle size distribution for particles, powder and liquid in laboratory and quality control department.
    atribut:
    • Working Layer: 1 to 8
    • Screen Mesh Size: 1-10,10-250,250-350,350-400,450,500,550,600,635
    • Diameter (mm): 200
    • Material: Stainless Steel 304
    • Timing Range (m/s): 0 to 99-59
    • External Size (mm): 400x330x370
    • Package Size (mm): 580x490x460
    • Power Consumption (W): 125
    • Power Supply AC (V/Hz): 110/220±10%, 60/50
    • Speed (rpm): 1400
  7. ZIA Sieve Shaker Electric (Mesin Pengayak Uji)
    Mulai

    Rp7.099.900

    ZIA Sieve Shaker Electric (Mesin Pengayak Uji)
    Deskripsi:
    Sieve Shaker Digital Without Timer 8 inchFor sieving sample aggregate diameter 8 inch.Without TimerQuality : ExportBest Quality
    atribut:
    • Capacity: 8 Sieve Round
    • Electricity (V): 220 AC
    • Standard: ASTM E-11
  8. 3M VHB Double Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  9. Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    Mulai

    Rp149.999.900

    Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    atribut:
    • Package Size (mm): 580x500x370
  10. 3M Acrylic Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  11. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp42.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
  12. ABM Test Sieve Mesh Stainless (Ayakan Uji)
    Mulai

    Rp879.900

    ABM Test Sieve Mesh Stainless (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
  13. IMJ Wearpack Navy Blue (Pakaian / Baju Pelindung Terusan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp199.900

    IMJ Wearpack Navy Blue (Pakaian / Baju Pelindung Terusan)
    atribut:
    • Material: American Drill
    • Color: Navy Blue
  14. KRISBOW Coverall Wearpack (Pakaian / Baju Pelindung Terusan)
    Mulai

    Rp539.900

    KRISBOW Coverall Wearpack (Pakaian / Baju Pelindung Terusan)
    Deskripsi:
    Cukupi kebutuhan pengaman khusus Anda dengan cover all wearpack persembahan Krisbow. Baju safety ini dilengkapi dengan pelindungan ganda pada resleting. Bagian lengan, punggung, dan paha dilengkapi terdapat reflektor yang dapat menyala pada malam hari jika terkena cahaya lampu. Sehingga keberadaan Anda dapat disadari ketika di tempat gelap. Terbuat dari bahan american drill menjadikan wearpack sangat aman dan awet.
    atribut:
    • Dimensions (cm): 48x24x7
  15. IMJ Working Wear Suit Navy Blue
    19%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp209.900

    IMJ Working Wear Suit Navy Blue
    atribut:
    • Material: American Drill
    • Color: Navy Blue
  16. 3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
    • Adhesive Material: Silicone Adhesive
    • Backing Material: Polyester Film
    • Color: Translucent
    • Tape Length (m): 50
  17. ENDECOTTS Sieve Shaker Octagon Series (Mesin Pengayak Uji)
    Mulai

    Rp139.999.900

    ENDECOTTS Sieve Shaker Octagon Series (Mesin Pengayak Uji)
    Deskripsi:
    Include : Stainless Steel Receiver, Lid and clamping device. Belum termasuk dengan sieves (terpisah)
    atribut:
    • Range: 20 µm to 125 mm
    • Drive / sieving motion: electromagnetic 3D
    • Max. batch / feed capacity (kg): 3
    • Max. number of sieves: 8 full height / 16 half height (200 mm sieves)
    • Dimension (WxHxD) (mm): 418x232x435
    • Max. height of sieve stack: up to 450 mm
    • Speed: 3.000 min-1 at 50 Hz
    • Suitable for dry sieving: Yes
    • Suitable for wet sieving: Yes
  18. AS ONE Sieve Shaker Horizontal (Mesin Pengayak Uji)
    Mulai

    Rp62.999.900

    AS ONE Sieve Shaker Horizontal (Mesin Pengayak Uji)
    atribut:
    • Size (mm): 380x375x469
    • Applicable Sieve (mm): 200x45 (5 stages of sieve)
    • System (mm): Turning movement (turning diameter 30)
    • Turning Rotation Speed: 20 - 200
    • Package Size (mm): 450x465x560
  19. 3M VHB Structural Bond Tape 5952 (Double Tape)
    Mulai

    Rp679.900

    3M VHB Structural Bond Tape 5952 (Double Tape)
    Deskripsi:
    - JIS Level 1 (Structural joint) - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 46/10
    • Color: black
    • Length (m): 10
    • Thickness (mm): 1.14
    • Adhesive: Acrylic
    • Adhesive Materials: Metal
    • Base Material: Acrylic foam
    • Main Works: Panel / frame, parts
    • Operating Temperature Range (°C): -20 to 150
    • suitable usage: Heat resistant, waterproof/water resistant/outdoor
Daftar Harga baju kerja safety Terbaru November 2026
AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)Rp24.999.900
IMJ Working Wear Suit BlackRp169.900
3M Double-Sided Adhesive Tape High Strength (Double Tape/ Isolasi Bolak Balik)Rp299.900
Retsch Test Sieve (Ayakan Uji)Rp4.799.900
BGR Test Sieve (Ayakan Uji)Rp299.900
BioBase Sieve Shaker Seed (Mesin Pengayak Uji)Rp33.999.900
ZIA Sieve Shaker Electric (Mesin Pengayak Uji)Rp7.099.900
3M VHB Double Tape (Isolasi Bolak Balik)Rp42.900
Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)Rp149.999.900
3M Acrylic Foam Tape (Isolasi Bolak Balik)Rp39.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)